360MP-4U | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360MP-4U | Discontinued by manufacturer. PLease see suggested replacement 550761.

  • Manufacturer # 360MP-4U | 760120287
  • Anixter #413603
Loaded: UNLOADED
Type: RACK MOUNT
Description

The SYSTIMAX 360 360MP-4U Panel is ideal for the InstaPATCH 360 Pre-terminated solution as it offers the requisite features in a simple and elegant design. The panel offers excellent cable management and rear access, without restricting airflow. By e liminating the rear enclosures found on a full shelf, the weight is substantially reduced. The 360MP-4U also has a full-feature cable and cord management on the front side.
The MP4U is in addition to the MP1U and MP1U Angled. The InstaPATCH 360 system is the next generation of pre-terminated fiber solutions. Developed by CommScope Labs, the InstaPATCH 360 system is designed to support locations, such as data centers, that require high-density, rapid deployment and high performance. The InstaPATCH 3 60 System incorporates SYSTIMAX LazrSPEED multimode, OptiSPEED multimode 50 ohm and TeraSPEED single-mode fiber technologies to support today's most demanding applications. InstaPATCH 360 Fiber Solution delivers low loss performance as a standard, a long with increased density. The InstaPATCH 360 system allows customers to cut installation time while providing high performing and reliable products

Features
  • The Modular Panel can accommodate 16 InstaPATCH 360 Modules, allowing up to 384 fibers in 4 rack units when utilizing LC-LC patching
  • When utilizing the 360DP MPO pass through panels, fiber density can reach 1536 fibers in 4 rack units
  • MPO pass through panels available with 2, 4, 6, and 8 MPO adapters to accommodate various configurations
  • Modules and panels are mounted in a horizontal orientation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items