3701E-6080 | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | 3701E-6080 | 37U CABINET, 600 X 800MM C/W M6 MOUNTING RAILS

  • Manufacturer # 3701E-6080
  • Anixter #425856
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Height: 37"
Overall Width: 600MM
Rack Units: 37U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items