371 - 3M - 48MM X 66M CLR PKG TAPE 3M 371 | Anixter
371 | 3M

3M | 371 | 48MM X 66M CLR PKG TAPE 3M 371

  • Manufacturer # 371
  • Anixter #ATPACKM480N6600906
Adhesive Type: RUBBER
Category: PACKAGING TAPES
Color: CLEAR
Length: 66M
Liner Type: NONE
Product Type: PACKAGING TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 48MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items