3777 - KLINGSPOR - 25MM X 50M 220 GRIT AL OX | Anixter
3777 | KLINGSPOR

KLINGSPOR | 3777 | 25MM X 50M 220 GRIT AL OX CLOTH ROLL KL361JF

  • Manufacturer # 3777
  • Anixter #ABROCLM250G220000
Category: ROLLS
Diameter: NONE
Grit / Grade: 220 GRIT
Length: 50M
Material: ALUMINUM OXIDE
Product Type: ROLL - CLOTH
Spindle / Bore: NONE
Width / Thickness: 25MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items