Select Country and Language Europe, Middle East & Africa / English
Change Country
380251 | TOOLSTREAM LIMITED

TOOLSTREAM LIMITED | 380251 | 100MM PLASTIC SERRATED SPREADER 380251

  • Manufacturer # 380251
  • Anixter #HTAASPM1000001
Category: SPREADERS
Height / Depth: NONE
Length: NO LENGTH
Material: PLASTIC
Product Type: APPLICATOR - SPREADER
Size / Capacity: NONE
Width / Diameter: 100MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items