Select Country and Language Europe, Middle East & Africa / English
Change Country
3830-133-VIP | BAHCO

BAHCO | 3830-133-VIP | 133MM M2 BI-MET HOLESAW BLADE BAHCO 3830-133-VIP

  • Manufacturer # 3830-133-VIP
  • Anixter #CTBSHOM13300000
Category: HOLESAWS & ACCS
Coating: NONE
Length / Bore: NO LENGTH
Material: BI-METAL - M2
Product Type: BLADE - SAW - HOLESAW
Size/Nom Diameter/Width: 133MM
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items