3834-ARBR-11152 | BAHCO

BAHCO | 3834-ARBR-11152 | 32-210MM HRD & GRN HOLESAW ARBOR 11.1MM RMV PILOT BAHCO 3834-11152

  • Manufacturer # 3834-ARBR-11152
  • Anixter #CTACHA320M2100000
Category: HOLESAWS & ACCS
Coating: NONE
Cut Profile: ANGLE - 118 DEGREE
Length / Bore: NO LENGTH
Material: HARDENED & GROUND
Product Type: ACCESSORY - HOLESAW ARBOR
Size/Nom Diameter/Width: 32-210MM
Special Attribute 1: PILOT TYPE - REMOVABLE
Thickness/Shank Diameter: 11.1MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items