Select Country and Language Europe, Middle East & Africa / English
Change Country
3834-ARBR-11152QC | BAHCO

BAHCO | 3834-ARBR-11152QC | 32-150MM HRD & GRN HOLESAW ARBOR 11.1MM PILOT TYPE - REMOVABLE BAHCO

  • Manufacturer # 3834-ARBR-11152QC
  • Anixter #CTACHA320M1500002
Category: HOLESAWS & ACCS
Coating: BLACK OXIDE
Length / Bore: NO LENGTH
Material: HARDENED & GROUND
Product Type: ACCESSORY - HOLESAW ARBOR
Size/Nom Diameter/Width: 32-150MM
Special Attribute 1: PILOT TYPE - REMOVABLE
Thickness/Shank Diameter: 11.1MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items