Select Country and Language Europe, Middle East & Africa / English
Change Country
3834-ARBR-1130 | BAHCO

BAHCO | 3834-ARBR-1130 | 14-30MM HRD & GRN HOLESAW ARBOR 11.1MM RMV PILOT BAHCO 3834-ARBR-1130

  • Manufacturer # 3834-ARBR-1130
  • Anixter #CTACHA140M300000
Category: HOLESAWS & ACCS
Coating: NONE
Cut Profile: ANGLE - 118 DEGREE
Length / Bore: NO LENGTH
Material: HARDENED & GROUND
Product Type: ACCESSORY - HOLESAW ARBOR
Size/Nom Diameter/Width: 14-30MM
Special Attribute 1: PILOT TYPE - REMOVABLE
Thickness/Shank Diameter: 11.1MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items