Select Country and Language Europe, Middle East & Africa / English
Change Country
3834-ARBR-930 | BAHCO

BAHCO | 3834-ARBR-930 | 14-30MM TUNG CARB HSS HOLESAW ARBOR BAHCO SANARBR-930

  • Manufacturer # 3834-ARBR-930
  • Anixter #CTACHA140M300003
Category: HOLESAWS & ACCS
Coating: TUNGSTEN CARBIDE (WC)
Cut Profile: ANGLE - 118 DEGREE
Length / Bore: NO LENGTH
Material: HIGH SPEED STEEL
Product Type: ACCESSORY - HOLESAW ARBOR
Size/Nom Diameter/Width: 14-30MM
Thickness/Shank Diameter: 8.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items