Select Country and Language Europe, Middle East & Africa / English
Change Country
384A | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 384A | F CONN TO RJ45 PLUG WITH 12' UTP CONVERTS 28 CATV CHANNELS FROM COAX TO UTP107213605

  • Manufacturer # 384A | 107213605
  • Anixter #162573
Type: OTHER COAX ADAPTERS
Description

This part is discontinued by supplier with no suggested replacement.

Specifications
  • Dimensions
  • Cable Length 12.00 ft
  • Housing Length 2.30 in
  • Electrical Specifications
  • Bandwidth 55-550 MHz
  • Common Mode Rejection, minimum 40 dB
  • Input Impedance, source 75 ohm, unbalanced
  • Output Impedance, twisted pair 100 ohm, balanced
  • Signal t Ratio, minimum 60 dB
  • Environmental Specifications
  • Operating Temperature -10 C to +60 C (+14 F to +140 F)
  • Relative Humidity 5%-95%, non-condensing
  • Safety Standard cUL | UL
  • Storage Temperature -40 C to +70 C (-40 F to +158 F)
  • Geneecifications
  • Product Type Video adapter
  • Mount Type Plug-in
  • Package, quantity 1
  • Regulatory Compliance/Certifications
  • Agency Classification
  • RoHS 2002/95/EC Compliant
  • ISO 9001:2008 Designed, manufactured and/or distributed under this quality managsystem
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items