38896 | DRAPER

DRAPER | 38896 | 250MM WIRE TWISTING PLIERS DRAPER 38896

  • Manufacturer # 38896
  • Anixter #HTPLWTM2500000
Category: PLIERS AND CUTTERS
Height / Depth: NONE
Length: 250MM
Material: STEEL - CHROME VANADIUM
Product Type: PLIERS - WIRE TWISTING
Size / Capacity: 2.5 MM
Width / Diameter: 1.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items