38996 | DRAPER

DRAPER | 38996 | 170MM INTERNAL BENT NOSE RIGHT ANGLE CIRCLIP PLIER 38996

  • Manufacturer # 38996
  • Anixter #HTPLCIBM1750000
Category: PLIERS AND CUTTERS
Height / Depth: NONE
Length: 175MM
Material: STEEL
Product Type: PLIERS - CIRCLIP - INTERNAL - BENT NOSE
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items