Select Country and Language Europe, Middle East & Africa / English
Change Country
390424 | NEXANS

NEXANS | 390424 | SYMETRICAL PAIR CABLE L907 120 OHMS, 1XQUAD CABLE AWG 24 PVC GREY JACKET

  • Manufacturer # 390424
  • Anixter #282466
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items