39077-C00 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
39077-C00 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 39077-C00 | FRONT TO REAR CABLE MANAGER GLOBALFRAME GEN2 FOR 700/800MM39077-C00

  • Manufacturer # 39077-C00
  • Anixter #539612
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items