Select Country and Language Europe, Middle East & Africa / English
Change Country
395002K5141003M | CORNING

CORNING | 395002K5141003M | 2-F JUMPER 3MT/10FT 62.5/125 ST-SC CSA FT4

  • Manufacturer # 395002K5141003M
  • Anixter #194521
Connector Type: ST COMPATIBLE - SC
Fiber Type: OM1
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

This part is discontinued by supplier, use 570018 for the 2.9mm jacket version or 679991 for 2.0mm jacket version as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items