3M710-BC1-25 | 3M

3M | 3M710-BC1-25 | 3M(TM) 710 25 Pair Bridge Splice Connectors Bridge Filled

  • Manufacturer # 3M710-BC1-25 | 80611047657
  • Anixter #237382
AWG Wires: 22 - 26
Application: Bridge
Cable Type: PIC
Composition: Filled
Conn.: Encap.
Connector Type: Bridge
Contact Plating/Filled: Solder-pl./filled
Insulation: PIC
No. of Pairs: 25
Type: CONNECTORS
Wire Count: MULTI
_Color: Gray
Description

Bridge connectors are used in conjunction with either straight-only connectors or straight/half-tap connectors to permit pluggable 3-way splices, 25 pairs at a time.

Features
  • Connector Pair Count: 25
  • Connector Type: Bridge
  • Modular Type: 710
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items