Select Country and Language Europe, Middle East & Africa / English
Change Country
3M710-SC1-25S | 3M

3M | 3M710-SC1-25S | 710 SPLICE CONN MODULE 25 PR FILLED INLINE FOR 22-26AWG CBL103062717 24/PK

  • Manufacturer # 3M710-SC1-25S | 80611048127
  • Anixter #237384
AWG Wires: 22 - 26
Application: Splice
Conn.: Encap.
Contact Plating/Filled: Solder-pl./filled
Insulation: PIC
No. of Pairs: 25
Type: CONNECTORS
Wire Count: MULTI
_Color: Gray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items