Select Country and Language Europe, Middle East & Africa / English
Change Country
3M710-SCL-25 | 3M

3M | 3M710-SCL-25 | 3M(TM) 710 25 Pair Straight-Only Modular Splice Connectors

  • Manufacturer # 3M710-SCL-25 | 80611048176
  • Anixter #237385
AWG Wires: 22 - 24
Application: Splice
Cable Type: PIC
Composition: Filled
Conn.: Encap.
Connector Type: Straight
Contact Plating/Filled: Solder-pl./filled
Insulation: PIC
No. of Pairs: 25
Type: CONNECTORS
Vendor No.: 3M710-SCL-25S
Wire Count: MULTI
_Color: Gray with blue index strip
Description

Straight-only splice connectors permit the joining of conductors, 25 pairs at a time, in a communication distribution system.

Features
  • Connector Pair Count: 25
  • Connector Type: Straight
  • Modular Type: 710
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items