Select Country and Language Europe, Middle East & Africa / English
Change Country
3M710-SD1-25 | 3M

3M | 3M710-SD1-25 | 3M(TM) 710 25 Pair Straight/Half-Tap Modular with Solid Cap Splice Connectors

  • Manufacturer # 3M710-SD1-25 | 80611048218
  • Anixter #237386
AWG Wires: 24 - 26
Application: Splice
Cable Type: PIC, pulp, paper
Composition: Dry
Conn.: Dry
Connector Type: Straight/half tap
Contact Plating/Filled: Solder-pl./dry
Insulation: PULP
No. of Pairs: 25
Type: CONNECTORS
Vendor No.: 3M710-SD1-25SD
Wire Count: MULTI
_Color: Gray
Description

Straight/half-tap splice connectors permit the joining of two cables, 25 pairs at a time. They may also be used for rearranging and transferring cable without interrupting service.

Features
  • Connector Pair Count: 25
  • Connector Type: Straight/Half-Tap
  • Modular Type: 710
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items