4-219585-1 | COMMSCOPE

COMMSCOPE | 4-219585-1 | 24AWG/4PR CAT6 ALC7 UTP W/CENTRAL DIVIDER LSZH WHITE 500 MT REEL

  • Manufacturer # 4-219585-1
  • Anixter #CMZ-00424UTP-6AR
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

250 MHz Cat. 6 U/UTP Cable Qualified against IEC 61156-5 Cat. 6 and EN 50288-6-1 Cross web filler to separate the pairs Color: white

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items