4000-D/TR | 3M

3M | 4000-D/TR | SPLICE CONNECTOR MODULE 25 PR SUPER MINI INLINE FOR 22-28AWGDRY TRNSPRNT 24/PK $

  • Manufacturer # 4000-D/TR | 80-6104-1589-7
  • Anixter #160040
Base: Transparent smoked gray
Body Bottom: Dark gold
Body Top: Yellow
Cover: Transparent
Module Type: Dry transparent
Splicing Module: 4000-D/TR
Type: CONNECTORS
Wire Count: MULTI
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items