40045 | BELDEN

BELDEN | 40045 | BELDEN 40045 COAX ROHS

  • Manufacturer # 40045
  • Anixter #B40045
Braid %: NO BRAID
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Conductor Material: SPECIAL CONDUCTOR
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PE-POLYETHYLENE
Major Market: CATV/MATV/CCTV
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items