Select Country and Language Europe, Middle East & Africa / English
Change Country
400A2 LIU | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 400A2 LIU | 48/96 FIBER WALLMOUNT ENCLOSURE EMPTY WITH LOCK ADD LGX PANELS COMCODE: 106414170

  • Manufacturer # 400A2 LIU | 106414170
  • Anixter #134146
Connectorized Fibers: 48
Loaded: UNLOADED
Qty.: 1
Spliced Fibers: 96
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items