401004791 | ORTRONICS

ORTRONICS | 401004791 | Blank Filler Panel, 19 W x 7" H (4 rack units)

  • Manufacturer # 401004791
  • Anixter #130290
Color: BLACK
Filler Panel Rack Units: 4U
Type: FILLER/BLANKING PANEL
Description

19" W x 7" H (4 rack units), black

Features
  • Fills in unused rack units in 19" racks: Gives a finished look.
Specifications
  • Depth Metric: 3 mmWidth Metric: 483 mm
  • Height USA: 7 in.Height Metric: 178 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items