401045289 - ORTRONICS - TracJack Patch Panel | Anixter
401045289 | ORTRONICS

ORTRONICS | 401045289 | TracJack Patch Panel Kit for 16 modules

  • Manufacturer # 401045289
  • Anixter #543260
Category: CATEGORY 5
Number of Ports: 16
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

TracJack Patch Panel Kit accepts 16 TracJack modules, 19" x 1.75"

Features
  • Accepts TracJack modules
  • Provides front labeling area
  • Rear management shelf
  • Includes reusable cable management straps
Specifications
  • Performance Rating: Field defined
  • Depth Metric: 101.6 mm
  • Number of Ports: Up to 16
  • Width Metric: 482.6 mm
  • Height USA: 1.75 in Height Metric: 44.45 mm
  • Field defined Cables may be routed from both sides of relay rack rather than from just one side. Minimum cable bend radius is four times the outside cable diameter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items