Select Country and Language Europe, Middle East & Africa / English
Change Country
401045581 | ORTRONICS

ORTRONICS | 401045581 | TracJack Panel Kit for 16 modules, with shelf, grounded

  • Manufacturer # 401045581
  • Anixter #546426
Category: CAT 5E
Color: BLACK
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

TracJack Patch Panel Kit, with shelf, grounded, accepts 16 TracJack modules, 19" x 1.75", includes label fields

Features
  • Accepts TracJack modules
  • Includes cable management shelf
  • Has label fields and supports snap-in icons
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items