40108-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40108-719 | Rack Shelf, Double Side, Solid, 100 Lb Capacity, 19" Width x 21.75" Depth x 6.13" Height, Aluminum, Black

  • Manufacturer # 40108-719
  • Anixter #171338
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Provides centered loading and deeper equipment handling capabilities. Mounting hardware not included. Strong, lightweight aluminum construction holds up to 100 lb.

Features
  • Provides Centered Loading for Deeper and Heavier Equipment
  • Mounts on 3" Depth Double-Sided Racks Only
  • 19" Version Holds Equipment Upto 17.75" Width x 21.5" Depth, 23" Version Holds equipment Upto 21.75" W x 21.5" D
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items