40159-001 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
40159-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40159-001 | Ground Wire, 6 AWG, 100in (30m) Spool, 304.8mm (12in) H, 69.85mm (2.75in) W, Green Finish With Yellow Spiral Tracer

  • Manufacturer # 40159-001
  • Anixter #461367
Component: ACCESSORIES
Description

Ground Wire, #6 AWG, 100' (30 m) spool. Use to create custom-length jumpers to bond CPI Racks, Cabinets and Cable Runway to Telecommunications Grounding Busbars.

Features
  • Ground Wire is a #6 AWG, 133-strand, insulated conductor with a MTW jacket
  • Sold in a 100' (30 m) length on a spool
  • High strand count requires specific Compression Lugs
  • UL Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items