40160-072 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
40160-072 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40160-072 | Vertical Rack Busbar; 0.25"W x 0.63"H x 72"L; Copper; 13 Lugs

  • Manufacturer # 40160-072
  • Anixter #445440
Application: RACK/CABINET/ENCLOSURE
Component: BUSBARS
Material Rating: COPPER
Description

Vertical Rack Busbars provide a vertical grounding continuity path between equipment along the rack or cabinet face. Constructed of 1/4"W x 5/8"H Hard-Drawn Electrolytic Tough Pitch 110 Alloy copper bar with pairs of #1/4-20 tapped mounting holes on 5/ 8" centers. The 72"-length bar has two sets of #5/16 self-clinching studs on 1" centers at both ends for attachment of a ground conductor.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items