40172-001 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
40172-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 40172-001 | Rack Ground Tape Kit, INCL Gnd Tape .05x.68x78.65, joint compound, mounting hardware, abrasive pad

  • Manufacturer # 40172-001
  • Anixter #408531
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Material Rating: COPPER
Description

Rack Ground Bar Kit includes a thin strip of tinned copper that attaches to the rack's equipment mounting rail to provide direct ground contact for rack-mount equipment or a convenient bonding strip. Ground bar is .05" (1.3 mm) thick tinned copper, .68 " (17 mm) wide x 78.65" (1997 mm) high and is punched with holes that match the EIA-310-D Universal Hole pattern. UL Listed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items