40207 | BELDEN

BELDEN | 40207 | 26AWG/8PR TELCO 120 OHM 8 X ISTP 0,4 FPE-HH ROHS

  • Manufacturer # 40207
  • Anixter #B40207
Conductor Count: 8 PAIRS
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Fire Rating: GENERAL PURPOSE
RoHS Compliant: YES
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items