40278-SBT - LEVITON - Surface Mount Jack | Anixter
40278-SBT | LEVITON

LEVITON | 40278-SBT | Surface Mount Jack with Shorting Bar, 8-Position 8-Conductors, Screw Terminal, Light Almond

  • Manufacturer # 40278-SBT
  • Anixter #464075
Color: ALMOND
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 1
Termination: SCREW
Description

Surface mount jack with shorting bar, 8P8C, screw terminal, Light Almond.

Features
  • Surface-mount boxes feature 4-, 6-, and 8-conductor screw terminal connections
  • Shorting bar option for use with monitored home security systems
  • Screw terminal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items