403-08500-080 | HABIA CABLES LTD

HABIA CABLES LTD | 403-08500-080 | 2.5MM/3C TCU/LFH INS/LFH SHTH BLACK 600V DEF61-12 PT25 NSN 6145-99-891-9418

  • Manufacturer # 403-08500-080
  • Anixter #A10DW-891-9418-AEI
Armor: NO
Conductor Count: 3 CONDUCTORS
Conductor Size: 2.5 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Mil Spec: DEF 61-12 PART 25
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items