Select Country and Language Europe, Middle East & Africa / English
Change Country
40300058 | ORTRONICS

ORTRONICS | 40300058 | 2-PORT EURO STYLE FACEPLATE WILL ACCEPT 2 IMO II MODULES FOG WHITE

  • Manufacturer # 40300058
  • Anixter #546196
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items