40300061 | ORTRONICS

ORTRONICS | 40300061 | Surface Mount Box (single gang), low profile, 1.5" deep

  • Manufacturer # 40300061
  • Anixter #146798
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
_Color: Fog White
Description

Ortronics Single Gang Surface Mount Box will accept all Ortronics single gang faceplates. A low profile design allows the box to stand 1.5" off the wall. The boxes can be mounted directly onto recessed electrical boxes. Breakouts on base and sides provide additional cable access.

Features
  • Versatile surface box design
  • Accepts all Ortronics single gang plates
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items