40300144 | ORTRONICS

ORTRONICS | 40300144 | Series II Blank Module, .5U

  • Manufacturer # 40300144
  • Anixter #272149
Color: WHITE
Modular Size: 1/2
Units: 0.5
Description

Series II Blank Modules occupy one unit of plate or housing space until required by future applications. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices.

Features
  • Rugged snap-in design: Quick and easy install.
  • Occupies I.5 units of space: Holds space for future expansion.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items