Select Country and Language Europe, Middle East & Africa / English
Change Country
40300158-88 | ORTRONICS

ORTRONICS | 40300158-88 | Series II Faceplate, low profile (single gang), .5" deep, Cloud White

  • Manufacturer # 40300158-88
  • Anixter #255594
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
_Color: Cloud White
Description

Series II Single Gang Faceplate accepts a wide variety of Series II modules. This low profile plate provides three units of module space and is .5" deep.

Features
  • Durable design: Long product life.
  • Easy front-loading for Series II modules: Quickens installations and future work.
  • Acts as termination base for Series II modules: Easy module terminations.
  • .75" depth of plate: Increases space for cable storage.
  • Recessed label fields: Supports TIA/EIA 606 standard.
  • Oval mounting holes: Assists proper alignment.
Specifications
  • Depth Metric: 12.7 mm
  • Footprint: Serie II
  • Color: Cloud WhiteWidth Metric: 69.85 mm
  • Height USA: 4.5 in.
  • Mounting Hardware Included: #6-32*32 mm, Combo Head, TP-2 (2 ea)
  • Height Metric: 114.3 mm
  • Single gang
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items