Select Country and Language Europe, Middle East & Africa / English
Change Country
40300159-88 | ORTRONICS

ORTRONICS | 40300159-88 | LOW PROFILE FACEPLATE 2-GANG ACCPTS 6 1 UNIT MODULESSERIES II WHITE

  • Manufacturer # 40300159-88
  • Anixter #263155
Color: WHITE
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Vendor No.: 40300159
_Color: FOG WHITE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items