Select Country and Language Europe, Middle East & Africa / English
Change Country
40300159 | ORTRONICS

ORTRONICS | 40300159 | Series II Faceplate (dual gang), .75" deep, Fog White

  • Manufacturer # 40300159
  • Anixter #148026
Color: WHITE
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 6
Vendor No.: 40300159
_Color: Fog White
Description

Series II Double Gang Faceplate accepts a wide variety of Series II modules. This low profile plate provides six units of module space and is .75" deep.

Features
  • Durable design: Long product life.
  • Easy front-loading for Series II modules: Quickens installations and future work.
  • Acts as termination base for Series II modules: Easy module terminations.
  • .75" depth of plate: Increases space for cable storage.
  • Recessed label fields: Supports TIA/EIA 606 standard.
  • Oval mounting holes: Assists proper alignment.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items