Select Country and Language Europe, Middle East & Africa / English
Change Country
40300185 | ORTRONICS

ORTRONICS | 40300185 | Surface Mount Box (single gang), 2" deep, Fog White

  • Manufacturer # 40300185
  • Anixter #188776
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Vendor No.: 40300185
_Color: Fog White
Description

Ortronics Single Gang Surface Mount Boxes support single gang faceplates and can mount directly onto recessed electrical boxes.

Features
  • Versatile surface box design
  • Accepts all Ortronics single gang plates
  • Extra deep design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items