Select Country and Language Europe, Middle East & Africa / English
Change Country
40300270-88 | ORTRONICS

ORTRONICS | 40300270-88 | Stylistics (GFI) Cover Plate (single gang), Cloud White

  • Manufacturer # 40300270-88
  • Anixter #426131
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Single Gang Cover Plate for Stylistics rectangular GFCI duplex outlets/TracJack frame includes two snap-in label fields.

Features
  • Color matched to Ortronics 106 style frames and extension plates: Supports wall mount 106 applications.
  • Includes recessed label fields: Supports TIA/EIA 606 labeling administration standard.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items