40300545 | ORTRONICS

ORTRONICS | 40300545 | TracJack Faceplate, six-port (single gang), plastic, Fog White

  • Manufacturer # 40300545
  • Anixter #189458
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 6
Ports: 6
_Color: Fog White
Description

Ortronics Single Gang Plastic Faceplate accepts front-loading TracJack modules and includes two snap-in label fields

Features
  • Low profile design: Blends with most environments.
  • Recessed label fields: Supports TIA/EIA 606 standard.
  • Easily accepts snap-in TracJacks: Easily field configured.
  • Front-load module approach: Improves access for future work.
  • Textured finish: Hides future scuffs.
  • Oval mounting holes: Assists proper alignment.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items