Select Country and Language Europe, Middle East & Africa / English
Change Country
40300549 | ORTRONICS

ORTRONICS | 40300549 | TracJack Faceplate, one-port (single gang), plastic, Fog White

  • Manufacturer # 40300549
  • Anixter #189451
Color: WHITE
Gang: 1
Loaded: NO
Number of Ports: 1
Ports: 1
Vendor No.: 40300549
_Color: Off-white

Ortronics Single Gang Plastic Faceplates accept front-loading TracJack modules and include two snap-in label fields

  • Low profile design: Blends with most environments.
  • Recessed label fields: Supports TIA/EIA 606 standard.
  • Easily accepts snap-in TracJacks: Easily field configured.
  • Front-load module approach: Improves access for future work.
  • Textured finish: Hides future scuffs.
  • Oval mounting holes: Assists proper alignment.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items