Select Country and Language Europe, Middle East & Africa / English
Change Country
40300590 | ORTRONICS

ORTRONICS | 40300590 | Living Int. adapter designed to fit Bticino faceplate, holds one TracJack, black

  • Manufacturer # 40300590
  • Anixter #257926
Color: BLACK
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items