40300664 | ORTRONICS

ORTRONICS | 40300664 | Series II Faceplate, two 1-unit 30 degree angled openings, single gang, Fog White

  • Manufacturer # 40300664
  • Anixter #398964
Color: WHITE
Dimensions: 2.75" x 4.5" x .5"
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
_Color: Fog White
Description

Series II Single Gang Faceplate provides a downward angling of any 1-unit Series II modules and is supported by a wide variety of Series II modules. This angled plate provides two units of module space.

Features
  • Downward angle of connectors: Reduces profile of connected cables.
  • 30 degree angled: Optimizes bend radius compliance of cable exit.
  • Durable design: Long product life.
  • Easy front-loading for Series II modules: Quickens installations and future work.
  • R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items