40313200 | ORTRONICS

ORTRONICS | 40313200 | Colored Snap-in Icon (Data), package of 100, Electrical Ivory

  • Manufacturer # 40313200
  • Anixter #263154
Type: LABELS
Description

Ortronics Voice, Data or Blank Colored Snap-In Icon Tabs provide port identification for the many icon compatible patch panels and workstation ports available from Ortronics. Standard packaging is 100 per bag

Features
  • Snap mount: Ease of installation.
  • Compatible with jacks or panel ports: Addresses a broad range of jack openings.
  • Supported by a variety of color choices and markings: Supports TIA/EIA-606 administration standard.
Specifications
  • Footprint: Icon
  • Color: Electrical IvoryWidth Metric: 6.15 mm
  • Height USA: .394 in.Height Metric: 10.01 mm
  • Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items