Select Country and Language Europe, Middle East & Africa / English
Change Country
40400031 | ORTRONICS

ORTRONICS | 40400031 | 8-PORT SURFACE MT BOX UNLOADED ACCPTS 4 1 UNIT MODS SERIES II INCL 2 BLANK FOG WHT

  • Manufacturer # 40400031
  • Anixter #166158
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 8
_Color: Fog White
Description

Ortronics Series II Surface Mount Outlet Boxes accept front-loading Series II modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface

This part has been discontinued by supplier.

Features
  • Low profile design
  • Base plate and snap-on cover design
  • Front-load module approach
  • Recessed label fields
  • Textured finish
  • Holds four Series II modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items