40400072 | ORTRONICS

ORTRONICS | 40400072 | Discontinued By Manufacturer; Suggested Replacement See Anixter #365676

  • Manufacturer # 40400072
  • Anixter #255704
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
Description

Ortronics TracJack Surface Mount Outlet Boxes accept front-loading TracJack modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface

Features
  • Low profile design
  • Base plate and snap-on cover design
  • Front-load module approach
  • Recessed label fields
  • Textured finish
  • Holds four TracJack modules
Specifications
  • Depth Metric: 29.46 mm
  • Footprint: TracJack
  • Color: Fog WhiteWidth Metric: 89.41 mm
  • Height USA: 2.42 in.
  • Mounting Hardware Included: #6-20*19 mm (Panhead ) (2 ea)
  • Height Metric: 61.47 mm
  • Up to four module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items