Select Country and Language Europe, Middle East & Africa / English
Change Country
404TJ4 | ORTRONICS

ORTRONICS | 404TJ4 | TracJack Plastic Surface Mount Box for up to four modules out single side, Fog White

  • Manufacturer # 404TJ4
  • Anixter #374177
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
Description

Ortronics TracJack Surface Mount Outlet Boxes accept front-loading TracJack modules and provide snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface

Features
  • Low profile compact design
  • Base plate and snap-on cover design
  • Front-load module approach
  • Textured finish
  • Holds four TracJack modules
  • Recessed label fields
  • Compatible with LabelMO XL
  • Designed to seamlesly intergrate with Wiremold 2700, 2800 and 2900 racew
Specifications
  • Depth Metric: 29.46 mm
  • Footprint: TracJack
  • Color: Fog White
  • Number of Ports: 4-port
  • Width Metric: 119.38 mm
  • Height USA: 3.57 in.
  • Mounting Hardware Included: #6-20*19 mm (Pan Head) 2ea | #6-32*25 mm Screw (Binding Head) 2ea
  • Height Metric: 90.67 mm
  • Up to four TracJack module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items